Shop All Paint Roller Covers
Wagner Spray Tech
9 in Paint Roller Cover, 3/8" Nap, Polyester
Mfr # 0155206K
Zoro # G3881496
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Roller Length 9"
- Nap 3/8"
- Cover Material Polyester
- Paint Type All Paints, Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 0155206K
- Zoro # G3881496
- UPC # 24964552061
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Paint Type | All Paints, Stains |
Description
The Wagner 9 in. x 3/8 in. Polyester Replacement Power Roller Cover features high-quality polyester to provide excellent coverage and an immaculate finish. Internally-fed roller covers distribute paint evenly across the roller creating a smooth professional paint finish on your walls. With a 3/8 in. nap this roller cover is perfect for walls with minimal texture. A high absorbency nap material holds a large volume of paint for continuous rolling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Cherry Oil-Based Penetrating Stain 1 gal (710790000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Water -Based (A03904004)
- GENERAL FINISHES 1 Gal Burnt Umber Enduro RTM Water-Based Wood Stain (BUGA)
- RESOLVE MULTI-TOOL MULTI TOOL PAINT 11 PC (14841)
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/4" Nap, Polyester (0155208J)
- WAGNER SPRAY TECH Edge Roller Cover, 3", PK6 (0530200)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 12 in Paint Roller Cover, 1/2" Nap, Knit (R240-12)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 10 pk (U66302-018)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- Wagner Spray Tech Paint Roller Covers