Shop All Paint Roller Covers
Wagner Spray Tech
9 in Paint Roller Cover, 3/4" Nap, Polyester
Mfr # 0155208J
Zoro # G3880446
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 3/4"
- Cover Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagner Spray Tech
- MFR # 0155208J
- Zoro # G3880446
- UPC # 24964552085
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester |
Description
The Wagner 9 in. x 3/4 in. Polyester Replacement Power Roller Cover features high-quality polyester to provide excellent coverage and an immaculate finish. Internally-fed roller covers distribute paint evenly across the roller creating a smooth professional paint finish on your walls. With a 3/4 in. nap this roller cover is perfect for walls and textured surfaces. A high absorbency nap material holds a large volume of paint for continuous rolling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Blok-Lok with Graffiti Control 2-in-1 Sealer (CR-0609)
- ENCORE PLASTICS Liner Paint Try Plstc 11In Qt (02110)
- SHUR-LINE Pole Light Adapter (2008289)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Knit Fabric (00R2730090)
- WAGNER SPRAY TECH Edge Roller Cover, 3", PK6 (0530200)
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/8" Nap, Polyester (0155206K)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 3/8 in. Mini Roller 2 pk (U66501-018)
- QUALI-TECH MFG RollerLite 9in x 3/8in Microfiber Roller Cover, 24/Case - (9MF8038)
- FOAMPRO Roller Cover Foam 2Pk 6X3/8In (75RS)
- WEST SYSTEM 7 in Paint Roller Cover, Polyurethane Foam (800-2)
- HOME-PRO 9" Paint Roller Cover, 3/4" Nap, Polyester, 36 PK (962-SP)
- Wagner Spray Tech Paint Roller Covers