Shop All Heat Guns
Wagner Spray Tech
Heat Gun, Power Supply Powered, 1500 Watt
Mfr # 0503070
Zoro # G8774221
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Temperature Range 125 Degrees to 1,300 Degrees F
- Watts 1500
- Heat Gun Handle Style Pistol-Grip
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wagner Spray Tech
- MFR # 0503070
- Zoro # G8774221
- UPC # 024964240388
- Country of Origin China
- Category Heat Guns
Description
Furno 700 Heat Gun, Heat Gun Handle Style Pistol, Maximum Temperature 1,300 Degrees F, Minimum Temperature 125 Degrees F, Temperature Range 125 Degrees to 1,300 Degrees F, LCD Display No, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Wagner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Oil /Fuel Filter Socket 6.0 Diesel Filter/Fuel Soc, W80677 (W80677)
- STEELMAN Stem Puller, Screw-On Nylon (00040N)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503063)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 120VAC, 1200 Watt (0503059)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- BLACK & DECKER Dual Temperature Heat Gun (HG1300)
- FLEMING SUPPLY Dual Temperature Heat Gun, 1500 Watt, 120V Heating Gun Tool for DIY, Home Improvement, Contractors (756452BAZ)
- ASTRO PNEUMATIC Industrial Heat Gun (9426)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- Wagner Spray Tech Heat Guns