Shop All Tiling Accessories
Wagman
Wagman 6X4TB 6 x 4 in. Tile Stripper Blade
Mfr # 770666
Zoro # G003850227
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagman
- MFR # 770666
- Zoro # G003850227
- UPC # 747925432454
- Country of Origin United States
- Category Tiling Accessories
Description
Features
- 6 x 4 in. Tile stripper blade.
- Carbon steel blade.
- For stripping carpet or tile from concrete or wood floors.
- Dimension - 7 l x 4 w x 1 h in.
- Item weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Feeler Gauge Set, Fan Pattern .0002-.035 (702 13 A)
- ZORO SELECT Diamond Hole Saw, 7/8 in., Thin Wall (59578)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0281T081L)
- TOOLPRO Tool Hinge Kit for 2', 3' & 4'Flat-Top Sawhorse Ladders -2 Hinges & Mounting Har (TP20327)
- ALLWAY Grout Rake (GR)
- QEP Roberts Aluminum Knee Kicker 1 pc (10-412-2)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Arctic White Sanded Grout 7 lb (PBPG6407-4)
- CUSTOM BUILDING PRODUCTS Grout Premix Delorean Gray 1Qt (PMG165QT)
- MARSHALLTOWN TROWEL MARGIN 5X1.5"" (11204)
- BON TOOL Bon 14-556 Linoleum Roller, 100 Lb (14-556)
- MARSHALLTOWN Marshalltown 43 Grout Float, 9 in L, 4 in W, Gum Rubber (43)
- Wagman Tiling Tools