Wagen

Wagen 750 Wet and Dry Ultra Vacuum


product price: $56.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Picks up dirt, liquid and debris.
  • Inflates an air mattress.
  • 3 Attachments included.
  • 40" Flexible hose.
  • Washable 1 gallon bagless reservoir.
  • Powerful 12.5 Amp, 93W motor.
  • Plugs into 12V lighter socket with 14' cord.
  • For automobiles, RVs, boats and camping.
  • Power Output Watts: 93 Watts.
  • Power: 12 Volts.
  • Assembled in Country of Origin: USA and/or Imported.
  • Origin of Components: USA and/or Imported.
  • Dimensions: 8.75" L x 10.0" W x 8.75" H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.