Shop All Wet Dry Vacuums
Wagan Tech
Wet and Dry Ultra Vac
Mfr # 750
Zoro # G0438533
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 12.50 A
- Vacuum Capacity 1 gal
- Voltage 12V DC
- Features The Ultra Wet/Dry Vacuum removes both liquid and dirt from your vehicle's interior and has the capability to inflate a tire, an air mattress, and much more
- Watts 93 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagan Tech
- MFR # 750
- Zoro # G0438533
- UPC # 84367007506
- Country of Origin China
- Category Wet Dry Vacuums
Details
Amps | 12.50 A |
Vacuum Capacity | 1 gal |
Voltage | 12V DC |
Features | The Ultra Wet/Dry Vacuum removes both liquid and dirt from your vehicle's interior and has the capability to inflate a tire, an air mattress, and much more |
Watts | 93 W |
Attachments | Hose |
Vacuum Product Grouping | Bagless |
Item | Compact Vacuum Cleaner |
Description
Wagan Tech's Wet and Dry Ultra Vac is an essential part of any vehicle owner's car care package. Compact, lightweight and full-featured, it can make quick cleanup of your vehicle's interior. Life is messy-especially with kids! Make short work of its messes with Wagan Tech's Wet and Dry Ultra Vac.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Angled Large Brooms, Poly Bristles, 48 7/8" Alum Handle, Silver/Gray (FG638500GRAY)
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- 3M Backpack (55439)
- AJAX Cleaners & Detergents, 21 oz Unscented, 24 PK (14278)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (9019348)
- BILLY GOAT Outdoor Litter Vacuum, Shaft Drive (LB352)
- EXAIR Premium Reversible Drum Vac System, 3 gal, 1-1/2" Hose Dia., 19 scfm (6396-30)
- DEWALT Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter (DXVA19-4111)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- VACMASTER PROFESSIONAL 12-Gallon 6 Peak HP Wet/Dry Vacuum (VJH1211PF 0204)
- Wagan Tech Wet Dry Vacuums