Wagan Tech

Wagan Tech RA52491 Wagan Tech Solar Plus LED Floodlight 1600


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Decorate your home with our amazing range of Lightings products in variety of designs and styles. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Features
  • Night sensor
  • Waterproof (IP65)
  • Rechargeable lithium battery
  • Alloy/ABS case
  • Includes remote, mounting hardware, and manual
Specifications
  • Led Quantity: 40
  • Solar panel: monocrystalline
  • Wattage: 9.5 watts
  • Solar Panel Charge Time: up to 6 hours
  • Certifications: CE, RoHS, and BSCI approved
  • Battery Specs: 3.7-volts, 12 Ah
  • Run Time: up to 3 full nights (150 lumens) on a single charge
  • Protections: overcharge and over-discharge
  • Working temperature: -4deg F to 122deg F
  • Composition: Aluminum
  • Weight: 7.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.