Shop All Portable Electric Air Compressors
Wagan Tech
Quick Flow Compact Air Compressor
Mfr # 2020
Zoro # G9765470
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Air Compressor
- Application Outdoor
- Features 150 PSI, Maximum flow rate: 15L/min,9.5-foot cord with 12V DC socket plug,1-foot long high-pressure air hose with quick release value connector,Two nozzle adapters and one sports needle,Built-in high beam work-light, ideal for camping,Low power consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagan Tech
- MFR # 2020
- Zoro # G9765470
- UPC # 84367020208
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Compressor Type | Air Compressor |
Application | Outdoor |
Item | Quick Flow Air Compressor |
Features | 150 PSI, Maximum flow rate: 15L/min,9.5-foot cord with 12V DC socket plug,1-foot long high-pressure air hose with quick release value connector,Two nozzle adapters and one sports needle,Built-in high beam work-light, ideal for camping,Low power consumption |
Description
The Quick Flow Compact Air Compressor from Wagan Tech is a light and compact 12-volt, 150 psi air compressor. It includes a pressure gauge and a work light, making it ideal for use at your home, on the road or while camping. It has an 18 in. air hose and 10 ft. of DC cable. The compressor comes with a sports needle and an inflatable adapter and can inflate a 16 in. tire in 10 minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-BS-115/1-ACGK)
- VIAIR Expedition HighPressure OBA 200 PSI, For Up to 37 Tires (50005)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 4 Gallon Portable Air Compressor, 4.4 CFM at 90 PSI, 135 MAX PSI (Twin Stack)
- SPEEDAIRE Air Compressor (787U81)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Air Dry (10020DC)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- Wagan Tech Portable Electric Air Compressors