Shop All Automotive Electrical Parts
Wagan Tech
iONBoost Slim Li-Poly Jump Starter
Mfr # 7504
Zoro # G0433238
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slim Li Poly Jump Starter, Micro usb cable, Usb adapter, Jumper cables, Instruction manual
- Nominal Width 6.8 in
- Primary Color Black
- Nominal Length 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagan Tech
- MFR # 7504
- Zoro # G0433238
- UPC # 84367075048
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 6.8 in |
Nominal Length | 5.4 in |
Details
Includes | Slim Li Poly Jump Starter, Micro usb cable, Usb adapter, Jumper cables, Instruction manual |
Primary Color | Black |
Description
The Wagan Tech iONBoost Slim Li-Poly Jump Starter is an extremely versatile and essential item to have with you anywhere you go, especially in case of emergency. This powerful yet compact battery powerbank can fit into your pocket, glove box or backpack. Yet it can jumpstart your car, recharge a phone or tablet and power USB devices! When it's time to recharge the iONBoost, simply plug in any micro USB cable to a power source and it will begin to charge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Constant Velocity Shaft less Implement Yoke 59.25" x8.5" x8.5" (A-BCL64810)
- GATES Straight Coolant Hose(Heavy-Duty 2-Ply) - Lower, 24256 (24256)
- STANDARD IGNITION Contact Set (Points), Al-5661X (AL-5661X)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- WAGAN TECH Power Dome PLEX Jump Starter/Air Compressor and Inverter (7561)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- POWER ACOUSTIK Power Acoustik RA44017 7 in. Incite Single-Din In-dash Motorized Touchscreen LCD DVD Receiver with Detachable Face & Bluetooth (RA44017)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- Wagan Tech Automotive Electrical Parts