Shop All Mugs & Tumblers
Wagan Tech
Deluxe Double-Wall Stainless Steel 12V Heated Travel Mug
Mfr # 6100
Zoro # G0203638
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel, Silver
- Features Ergonomic Handle, BPA Free, Non-skid Base, Spill Resistant, Insulated, Detachable Cord, Heat Resistant, Hand Wash, Double Wall
- Length 7.5 in
- Fluid Capacity 16 fl oz
- Diameter 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagan Tech
- MFR # 6100
- Zoro # G0203638
- UPC # 84367061003
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Length | 7.5 in |
Diameter | 3.3 in |
Details
Item | Heated Mug |
Color | Stainless Steel, Silver |
Features | Ergonomic Handle, BPA Free, Non-skid Base, Spill Resistant, Insulated, Detachable Cord, Heat Resistant, Hand Wash, Double Wall |
Fluid Capacity | 16 fl oz |
Cold Fluid Preservation Duration | 30 min |
Series | Deluxe |
Hot Fluid Preservation Duration | 2 hrs |
Description
No matter how short or long your trip is, nobody likes to have that once piping hot drink turn cold as they drive. This 12-Volt Deluxe Double Wall Stainless Steel Heated Travel Mug from Wagan Tech ensures your drink stays hot. The Mug features double walled stainless steel construction, heat resistant ergonomic plastic handle, closeable and spill resistant lid with gasket, nonskid base, removable power cord, and a tapered body that will fit most cup holders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Bucket, Mop , Blue, W/Ylw Wringr (501403BY)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- TABLECRAFT Cooking Plate, SS, Half, 12.75x10.5x1.5" (CW60101)
- DOUGHPRO PROLUXE Spring Torsion Left Stainless Pg (1101023154L)
- THERMOS Stainless Steel Mug, 22 oz., Stainless Steel, Hot 5 Hrs, Cold 16 Hrs (TS1030SS4)
- LOGO BRANDS North Carolina 40oz Flipside Powder Coat Tumbler (185-S40PT-34)
- CAMBRO Cambro - Tumbler, Colorware, 16 Oz., 72 Qty., Clear (1600P152)
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- MANNA Assorted BPA Free Tumbler Straw (AC38384)
- POWERBUILT All Purpose Drinking Tumbler-34 Oz (941664E)
- LOGO BRANDS San Francisco Giants 40oz Flipside Powder Coat Tumbler (525-S40PT-34)
- Wagan Tech Mugs & Tumblers