Shop All Power Inverters
Wagan
Power Inverter, Modified Sine Wave, 4,500 W Peak, 2,000 W Continuous, 3 Outlets
Mfr # 3724
Zoro # G602492361
product price: $246.90
/ea
Free Shipping & Returns
$246.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,500 W
- Continuous Output Power 2,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagan
- MFR # 3724
- Zoro # G602492361
- UPC # 84367037244
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,500 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 3 |
Nominal Output Power | 2,000 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- WAGAN Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (3742)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- FJC Power Inverter, Modified Sine Wave, 1,400 W Peak, 700 W Continuous, 2 Outlets (FJ53070)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- Wagan Power Inverters