Shop All Power Inverters
Wagan
Power Inverter, Modified Sine Wave, 2,500 W Peak, 3,000 W Continuous, 3 Outlets
Mfr # WAG3720
Zoro # G104171672
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,500 W
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wagan
- MFR # WAG3720
- Zoro # G104171672
- UPC # 84367037206
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,500 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 3 |
Nominal Output Power | 1,000 W |
Description
3 AC outlets with TrueRated Power. 1,000 Continuous watts, no exceptions! If you're looking for a quality product that will serve you for years to come, look no further.
Features- Built-in Safety Protections Twin Thermal Fan Cooled Low Battery Alarm & Automatic Shut-down Built-in Mounting points Neutral to Ground Bonded & True Ground
- High in power, efficient in performance, reliable in service
- User-friendly design, ergonomic handle, solid construction
- Will become your right hand in DIY and repair projects
- Made to meet stringent quality and safety requirements
- Watts 1000W
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-20R (HBL2413SW)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-1/2)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- WAGAN Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (3742)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- SPARK 12 volt 1500 watts Pure Sine Inverter for 120 VAC (SP1111051)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 1,800 W Peak, 600 W Continuous, 1 Outlets (PICOGLF6W12V120V)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- COBRA Power Inverter, Pure Sine Wave, 800 W Peak, 400 W Continuous, 4 Outlets (CPI400PSW)
- Wagan Power Inverters