Shop All Mugs & Tumblers
Waechtersbach
Waechtersbach 21TSTG0041 Set of 2 Script Collage Green to Stay-to Go
Mfr # 21TSTG0041
Zoro # G503773781
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waechtersbach
- MFR # 21TSTG0041
- Zoro # G503773781
- UPC # 97031183895
- Country of Origin China
- Category Mugs & Tumblers
Description
The Colorful World of Waechtersbach! Vibrant colors, brilliant glaze work and contemporary designs. High quality ceramic tableware and accessories, European manufactured since 1832. As Colorful as Life For more then 175 years Waechtersbach has stood for colors and shapes, making life more bright and beautiful! Our colorful ceramics add something special to any table . for everyday life or special occasions. Exquisite patterns, brilliant glazes and a variety that charms our customers worldwide distinguish the products. Our red glaze is a particular highlight and is the industry standard by which all red dinnerware is compared. Because of its intensity and luminance, it has long since become our worldwide trademark. Unusual designs and excellent quality are only two characteristics that distinguish Konitz products worldwide. By working with international coffee experts, Konitz has created a unique collection of drinking vessels made of durable fine-white porcelain, the ideal choice for enjoying coffee. The professional-weight body will maintain heat to keep the drink warmer, longer. Highly durable, the porcelain mugs are dishwasher- and microwave-safe.
Set includes: 15-oz. Mug (4.25" x 3.5" x 4"), 12-oz. Travel Mug (6" x 3.25" x 5").
Cleaning and Care: Dishwasher- and microwave-safe.
Material: Porcelain.
Origin: Thailand.
Color: Green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Solenoid Valve (2V-80502-03)
- HATCO Heating Element - 120V/350W (R02.08.001D)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- PREMIER PROTEIN Premier Protein Protein Shake Strawberries & Creme 11 fl. oz., PK12 (P2A010304IS0301)
- LOGO BRANDS Kansas City Chiefs 20oz Flipside Powder Coat Tumbler (616-S20PT-34)
- LOGO BRANDS Atlanta Braves 14oz Relief Mug (503-C14RM)
- INTERDESIGN York Silver Metal Tumbler (76150)
- LOGO BRANDS New York Islanders 14oz Relief Mug (819-C14RM)
- LOGO BRANDS New Orleans Saints 14oz Relief Mug (620-C14RM)
- LOGO BRANDS NY Giants 14oz Relief Mug (621-C14RM)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- Waechtersbach Mugs & Tumblers