Shop All Circuit Breakers
Wadsworth
Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC
Mfr # UBIA240NI
Zoro # G2863323
original price:
$130.99
12% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIA
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wadsworth
- MFR # UBIA240NI
- Zoro # G2863323
- UPC # 094925008180
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A |
Width | 2 in |
Depth | 2.73 in |
Height | 3.76 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.76 in |
Size | 2" |
Length | 3.76 in |
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, Phase Single, Series UBIA, Max. AIR Rating 10kA at 120/240V AC, For Use With Wadsworth Load Centers, Terminal Connection Lug, Frame Size 100A/A, Length 3.76 in, Width 2 in, Depth 2.73 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 1 Pole, 120V AC (UBIA40NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 20A, 1 Pole, 120/240V AC (UBIA20NI)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 100A, 2 Pole, 120/240V AC (UBIA2100NI)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23M0175TFFJ)
- Wadsworth Circuit Breakers