Shop All Fastener Caps & Plugs
Waddell
Screw Plug, 3/8 in Dia, Oak, Wood
Mfr # 8300.00 OAK DP
Zoro # G307060865
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Wood
- Color Oak
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # 8300.00 OAK DP
- Zoro # G307060865
- UPC # 38453083936
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/8 in |
Details
Item | Screw Plug |
Material | Wood |
Color | Oak |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Galvanized (K2023-A-HDG)
- ZORO SELECT Set Screw, M4 x 0.70mm, 3mm L, PK100 (M51240.040.0003)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0506-EA-250)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40578)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07660.140.0150)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK (FC.WP.1SH916.HM)
- Waddell