Shop All Fastener Caps & Plugs
Waddell
Screw Plug, 1/2 in Dia, Oak, Wood 8 PK
Mfr # 8300.50 OAK CS
Zoro # G507060863
product price: $21.25
/pk 8, $2.66/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Oak
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # 8300.50 OAK CS
- Zoro # G507060863
- UPC # 38453197800
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Screw Plug |
Material | Wood |
Color | Oak |
System of Measurement | Inch |
Description
Plug Screwhole Fh 3/8In Birch, 8PK, 8PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Steel Zinc Plated, 14 PK (B70411.087.1000)
- DISCO #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10019PK)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430250-PG)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- WADDELL Screw Plug, 3/8 in Dia, Oak, Wood (8300.00 OAK DP)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- Waddell