Shop All Sneeze Guards
This Product is Discontinued
Waddell
Protective Plastic Sneeze Guard, No Frame, 3-Piece Wood Base, 24”x30”x12” (Discontinued)
Mfr # SG2-2430
Zoro # G7679857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Height 24
- Width 30
- Assembly Required Yes
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # SG2-2430
- Zoro # G7679857
- UPC # 14935039387
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Height | 24 |
Width | 30 |
Depth | 12 |
Details
Color | Clear |
Assembly Required | Yes |
Weight | 12 |
Frame Material | MDF Wood Base |
Material | Plastic |
Description
Using our manufacturing capabilities and components we have in house, we produced a protective shield to support the effort of social distancing for essential businesses that need to stay open: grocery stores, banks, convenient stores, and pharmacies. These Plastic “sneeze guards” can be used as a transparent barrier on countertops and at check-out areas to encourage physical distancing during necessary interactions. Measures 24”H x 30”W x 12”D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.