Shop All Sneeze Guards
This Product is Discontinued
Waddell
Protective Plastic Sneeze Guard, No Frame, 2-Piece Wood Base, 23”x15”x12” (Discontinued)
Mfr # SG2
Zoro # G7679866
This Product is Discontinued
Key Features
- Frame Material MDF Wood Base
- Color Clear
- Depth 12
- Width 15
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # SG2
- Zoro # G7679866
- UPC # 14935039349
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Depth | 12 |
Width | 15 |
Height | 23 |
Details
Frame Material | MDF Wood Base |
Color | Clear |
Weight | 6 |
Assembly Required | Yes |
Material | Plastic |
Description
Using our manufacturing capabilities and components we have in house, we produced a protective shield to support the effort of social distancing for essential businesses that need to stay open: grocery stores, banks, convenient stores, and pharmacies. These Plastic “sneeze guards” can be used as a transparent barrier on countertops and at check-out areas to encourage physical distancing during necessary interactions. Measures 23”H x 15”W x 12”D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.