Shop All Dowel Pins
Waddell
Pin Dowel Spiral 1/2X2In
Mfr # 778
Zoro # G206693843
product price: $25.99
/pk 150, $0.17/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Spiral
- Nominal Diameter 1/2 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # 778
- Zoro # G206693843
- UPC # 38453190702
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Spiral |
Description
Pin Dowel Spiral 3/8X2In, 200PK, 150PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- DISCO Zinc Finish Cotter Pins 1/16X2" Hammerlock Type PK200 (4067PK)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.200.0050)
- WADDELL Dowel Birch Round 1/8X36In (6602UB)
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- WADDELL 3/4 In. x 48 In. Hardwood Dowel Rod (6412UB-8)
- WADDELL 3/16 In. x 36 In. Hardwood Dowel Rod (6303UB-25)
- WADDELL 7/16 In. x 48 In. Hardwood Dowel Rod (6407UB-20)
- WADDELL 1/4 In. x 36 In. Hardwood Dowel Rod (6304UB-25)
- ZORO SELECT Dowel Pin, Alloy Stl, 7/8x3 1/2 L (U39080.087.0350)
- Waddell Dowel Pins