Waddell Mfg

Waddell Mfg. 29in. Black Enamel Folding Table Leg GTL29


product price: $68.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Folding table leg
  • Includes plastic floor tips and mounting screws
  • Made from 1" 16 gauge tubular steel
  • Black
  • 29"
  • Length: 1
  • Width: 29
  • Height: 24
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.