Shop All Cabinet Knobs
Waddell Mfg Co
Waddell 1 in. Dia. x 0.5 in. Round Cabinet Knob - Natural
Mfr # 5992995
Zoro # G712020942
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Mfg Co
- MFR # 5992995
- Zoro # G712020942
- UPC # 38453192119
- Country of Origin China
- Category Cabinet Knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE T-HINGE HVY DUTY SS 6"" (N342-519)
- KWIKSET Kwikset: KingstonGrade 2 Passage commercial lever / Satin Chrome (KWS-721KNL-UL-26D)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Green Pk (415)
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- MARATHON Knobby Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20047)
- BRAINERD & LIBERTY HARDWARE Brainerd & Liberty Hardware 272091 1.562 in. Bar Cabinet Knob; Matte Black (272091)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Brushed Nickel Traditional Metal Cabinet Knob (BP492338195)
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- AMEROCK BP55270G10-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Satin Nickel (BP55270G10-10PACK)
- ELEMENTS BY HARDWARE RESOURCES 1-5/8In. Overall Length Polished Chrome Walker 1 Square Knob (827L-PC)
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- Waddell Mfg Co Cabinet Knobs