Waddell Manufacturing

WD FRMHS SHLF BRCKT 9""


product price: $24.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Material: Hardwood. Finish: Wood. Bracket Type: Two Way. Length: 5 in. Width: 1-1/2 in. Height: 7 in. Application: Holds up to 10 lbs Per Pair When Properly Installed. Capacity: 10 lb. Screws Included. Mount Type: Wall Mount. Heavy-duty keyhole plate and mounting hardware included. Nailed and glued construction for extra durability. Sanded smooth ready for your custom finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.