Shop All Display Cases
This Product is Discontinued
Waddell Display
Floor Display Case, Walnut, 48"LX15"D (Discontinued)
Mfr # VANT48RWH
Zoro # G0936879
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 15
- Shelf Capacity (Lbs.) 20
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display
- MFR # VANT48RWH
- Zoro # G0936879
- UPC # 014935702496
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 15 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Walnut |
Backing | Laminate |
Series | Vantage |
Material | Laminated Plywood |
Includes | Hidden Latch, Built-In Levelers, (3) Full Length Cantilevered Glass Shelves, LED Strip Lighting |
Type | Autumn Oak |
Description
Floor Display Case,Walnut,48"LX15"D
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.