Shop All Display Cases
Waddell Display Case Of Ghent
Spirit Display Case Navy Base, Bronze Frame, Mirror Back 48"W x 16"D x 72"H
Mfr # 374MB-BZ-NY
Zoro # G705464937
product price: $3,921.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,921.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 374MB-BZ-NY
- Zoro # G705464937
- UPC # 14935773151
- Country of Origin United States
- Category Display Cases
Description
the spirit case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers. sliding tempered glass doors includes 12"h base & four 14" deep half shelves with brackets built-in locks and levelers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 45", 2"NPT (H-2-45-S1)
- TENNSCO Post, Z-Line 60 In Gray (EUR-60)
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-GRE-2PK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- Waddell Display Case Of Ghent Display Cases