Shop All Display Cases
Waddell Display Case Of Ghent
Spirit Display Case Kelly Green Base, Bronze Frame, Mirror Back 48"W x 16"D x 72"H
Mfr # 374MB-BZ-KG
Zoro # G505464731
product price: $3,921.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,921.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 374MB-BZ-KG
- Zoro # G505464731
- UPC # 14935773090
- Country of Origin United States
- Category Display Cases
Description
the spirit case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers. sliding tempered glass doors includes 12"h base & four 14" deep half shelves with brackets built-in locks and levelers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W, 4 5/8 in H (8020085269)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Blue (QSB208BL)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- AZAR DISPLAYS Open Rectangle Cosmetic Tray, PK2 (252724)
- AZAR DISPLAYS Three-Tiered 12" Bowl Floor Display (751203)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- Waddell Display Case Of Ghent Display Cases