Shop All Display Cases
Waddell Display Case Of Ghent
Spirit Display Case Forest Green Base, Bronze Frame, White Back 48"W x 16"D x 72"H
Mfr # 374WB-BZ-FG
Zoro # G305465020
product price: $4,122.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,122.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 374WB-BZ-FG
- Zoro # G305465020
- UPC # 14935773632
- Country of Origin United States
- Category Display Cases
Description
the spirit case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers. sliding tempered glass doors includes 12"h base & four 14" deep half shelves with brackets built-in locks and levelers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, White (I 2164)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- VULCAN INDUSTRIES ENDCAP DSPLY MTL BLACK 64in. (1021891-03)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- Waddell Display Case Of Ghent Display Cases