Shop All Display Cases
Waddell Display Case Of Ghent
Keepsake Display Case Walnut Vinyl Base, Satin Frame, Mirror Back 24"W x 72"H
Mfr # 4024MB-SN-WV
Zoro # G505465035
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,463.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 4024MB-SN-WV
- Zoro # G505465035
- UPC # 14935714123
- Country of Origin United States
- Category Display Cases
Description
Keepsake series cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any institution that needs a secure way to display valuable items will appreciate the solid construction of a keepsake series case. all exposed surfaces are tempered glass. 12h base three adjustable shelves with clips hinged tempered glass door with built-in locks are standard all exposed areas are tempered glass anodized aluminum frames available in natural, gold or bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- Waddell Display Case Of Ghent Display Cases