Shop All Display Cases
Waddell Display Case Of Ghent
Keepsake Display Case Light Oak Vinyl Base, Satin Frame, Clear Back 24"W x 72"H
Mfr # 4024CB-SN-LV
Zoro # G305465037
product price: $3,534.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,534.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 4024CB-SN-LV
- Zoro # G305465037
- UPC # 14935714055
- Country of Origin United States
- Category Display Cases
Description
Keepsake series cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any institution that needs a secure way to display valuable items will appreciate the solid construction of a keepsake series case. all exposed surfaces are tempered glass. 12h base three adjustable shelves with clips hinged tempered glass door with built-in locks are standard all exposed areas are tempered glass anodized aluminum frames available in natural, gold or bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005T234)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- PLANO Storage Box with 8 compartments, Plastic, 7 1/8 in H x 11 5/8 in W (131200)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- ECONOCO Banner Displayer, Black (DBD96/B)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PNK)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- Waddell Display Case Of Ghent Display Cases