Shop All Display Cases
Waddell Display Case Of Ghent
Keepsake Display Case Carmel Oak Base, Bronze Frame, Mirror Back 24"W x 72"H
Mfr # 4024MB-BZ-MK
Zoro # G005464866
product price: $3,463.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,463.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 4024MB-BZ-MK
- Zoro # G005464866
- UPC # 14935714338
- Country of Origin United States
- Category Display Cases
Description
Keepsake series cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any institution that needs a secure way to display valuable items will appreciate the solid construction of a keepsake series case. all exposed surfaces are tempered glass. 12h base three adjustable shelves with clips hinged tempered glass door with built-in locks are standard all exposed areas are tempered glass anodized aluminum frames available in natural, gold or bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- QUANTUM STORAGE SYSTEMS Divider for Qus224, Clear, 6 PK (DUS224CL)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- 80/20 End Fastener, For 25 Series (25-3895)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- Waddell Display Case Of Ghent Display Cases