Shop All Display Cases
Waddell Display Case Of Ghent
Keepsake Display Case Autumn Oak Base, Satin Frame, Mirror Back 24"W x 72"H
Mfr # 4024MB-SN-AK
Zoro # G805465018
product price: $3,463.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,463.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 4024MB-SN-AK
- Zoro # G805465018
- UPC # 14935714369
- Country of Origin United States
- Category Display Cases
Description
Keepsake series cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any institution that needs a secure way to display valuable items will appreciate the solid construction of a keepsake series case. all exposed surfaces are tempered glass. 12h base three adjustable shelves with clips hinged tempered glass door with built-in locks are standard all exposed areas are tempered glass anodized aluminum frames available in natural, gold or bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- JPW INDUSTRIES Tools Dslt-770 Scissor Lift Table 770 Lb. C (140778)
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS Large Deluxe Tray in Clear Acrylic - 11.75" x 5.875", PK4 (556206)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- Waddell Display Case Of Ghent Display Cases