Shop All Display Cases
Waddell Display Case Of Ghent
Keepsake Display Case Autumn Oak Base, Bronze Frame, Mirror Back 24"W x 72"H
Mfr # 4024MB-BZ-AK
Zoro # G905465000
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,597.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 4024MB-BZ-AK
- Zoro # G905465000
- UPC # 14935714321
- Country of Origin United States
- Category Display Cases
Description
Keepsake series cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any institution that needs a secure way to display valuable items will appreciate the solid construction of a keepsake series case. all exposed surfaces are tempered glass. 12h base three adjustable shelves with clips hinged tempered glass door with built-in locks are standard all exposed areas are tempered glass anodized aluminum frames available in natural, gold or bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- PERFECT CASES Perfect Cases PC-49GLFCB-C 49 Golf Ball Cabinet Style Display Case; Cherry (PC-49GLFCB-C)
- Waddell Display Case Of Ghent Display Cases