Shop All Display Cases
Waddell Display Case Of Ghent
Heritage Display Case Danish Walnut, White Back 36"W x 14"D x 40"H
Mfr # 8949M-WB-W
Zoro # G705465354
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waddell Display Case Of Ghent
- MFR # 8949M-WB-W
- Zoro # G705465354
- UPC # 14935701598
- Country of Origin United States
- Category Display Cases
Description
the traditional good looks and solid construction of the heritage series make our oak or hardwood frame cases the most popular in the waddell line. With their classic styling, heritage series cases will stand the test of time as well as they stand up to school environments. solid oak or hardwood frame sliding tempered glass doors built-in locks and levelers includes 10"h base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (209-95-D938)
- ECLIPSE TOOLS Compartment Storage Box with 2.5 in H x 9 in W (902-497)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS Four-Tiered 12" Bowl Floor Display (751204)
- Waddell Display Case Of Ghent Display Cases