Shop All Fastener Caps & Plugs
Waddell
Button Spoke Screw Plug, 3/8 in Dia, Oak, Wood
Mfr # 8400.38 OAK CS
Zoro # G607060855
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Wood
- Color Oak
- System of Measurement Inch
- Fits Bolt Head Style Button Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # 8400.38 OAK CS
- Zoro # G607060855
- UPC # 38453197480
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/8 in |
Details
Item | Screw Plug |
Material | Wood |
Color | Oak |
System of Measurement | Inch |
Fits Bolt Head Style | Button Spoke |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.011.0037)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- ZORO SELECT Cotter Pin, Hairpin, 1/4"Dx5-1/8" L, PK10 (WWG-BP-235)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- WADDELL Screw Plug, 3/8 in Dia, Oak, Wood (8300.00 OAK DP)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- ELESA Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- Waddell