Shop All Fastener Caps & Plugs
Waddell
Button Spoke Screw Plug, 1/2 in Dia, Birch, Wood 500 PK
Mfr # 840-.5
Zoro # G607060862
product price: $31.15
/pk 500, $0.06/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Wood
- Color Birch
- System of Measurement Inch
- Fits Bolt Head Style Button Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell
- MFR # 840-.5
- Zoro # G607060862
- UPC # 38453191402
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Screw Plug |
Material | Wood |
Color | Birch |
System of Measurement | Inch |
Fits Bolt Head Style | Button Spoke |
Description
Plug Screwhole Btn 3/8In Birch, 500PK, 500PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance (JBDL24WK25)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length (3808)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M01230.050.0016)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51000.050.0350)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- WADDELL Screw Plug, 3/8 in Dia, Oak, Wood (8300.00 OAK DP)
- ELESA Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- SAS SAFETY 1/4" NPT THREADED PLUG OBAC (SA9813-21)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- Waddell