Shop All Ceiling Fan Light Kits
Wac
Replacement UV-C Module for Terminator Germicidal Fan
Mfr # UVF7IN
Zoro # G405928197
product price: $249.95
/ea
Free Shipping & Returns
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Aluminum
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # UVF7IN
- Zoro # G405928197
- UPC # 790576962313
- Country of Origin United States
- Category Ceiling Fan Light Kits
Dimensions
Length | 6 in |
Details
Finish | White |
Material | Aluminum |
Description
Replacement UV-C Module for Terminator Germicidal Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x32.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-054)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV7 (132-2025-02)
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- WESTINGHOUSE Led Light Kit White (77853)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- Wac Ceiling Fan Light Kits