Shop All Ceiling Fans
Wac
Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte White with Remote Control
Mfr # F-064
Zoro # G705928262
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 8
- Voltage 120 V
- Standards ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- Includes Mounting Hardware
- Color Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wac
- MFR # F-064
- Zoro # G705928262
- UPC # 790576835464
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 66 in |
Height | 16 in |
Length | 66 in |
Details
Number of Blades | 8 |
Voltage | 120 V |
Standards | ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated |
Includes | Mounting Hardware |
Color | Matte White |
Material | Aluminum |
Finish | Matte White |
RPM | 6 |
Item | Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte White with Remote Control |
Features | WAC Smart Fans can be controlled from the WAC Smart Fan app, enabling smart features and full control of your fan from an iOS or Android device; Download the app to pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;The WAC Smart Fan iOS or Android app can sync with your ceiling fan to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle is included (Part # RC20-WT); An optional Bluetooth hardwired wall control is sold separately (Part# WC20-WT); Wall and remote control use Bluetooth for improved range and can control an unlimited amount of fans within range;WAC Smart Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Order Accordingly: model # F-064L includes a replaceable LED luminaire powered by WAC Lighting with smooth and continuous brightness control; Model # F-064 does not include the LED luminaire;UL & cUL Wet Location Listed for indoor or outdoor applications; Energy Star Certified for energy efficiency; Can be installed on slope ceilings up to a 32 degree slope (SKU SC-FINISH Slope Ceiling Kit available for slopes 30-45 Degrees); Includes a 6in Downrod; Additional downrod lengths sold separately (SKU DR-FINISH);Bluetooth Remote Control, Android or iOS Device;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1% (Sold Separately) |
Description
Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte White with Remote Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2, Length: 2-3/4" (4PDH6)
- KING ELECTRIC Px Comfortcraft Wall Heater 240V, 1750W, White Dove (PX2417-WD-R)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- WAC Blitzen 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (F-060)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- WAC 3-Blade Smart Ceiling Fan 54" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (F-054)
- WAC 3-Blade Smart Flush Mount Ceiling Fan 52" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-037)
- PROGRESS LIGHTING Gust, 54", Ceiling Fan (P2582-14330K)
- Wac Ceiling Fans