Shop All Ceiling Fans
Wac
Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control
Mfr # F-003
Zoro # G605928454
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Voltage 120 V
- Standards ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- Color Brushed Aluminum
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wac
- MFR # F-003
- Zoro # G605928454
- UPC # 790576800349
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Height | 13.75 in |
Width | 52 in |
Details
Number of Blades | 3 |
Voltage | 120 V |
Standards | ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated |
Color | Brushed Aluminum |
Features | WAC Smart Fans can be controlled from the WAC Smart Fan app, enabling smart features and full control of your fan from an iOS or Android device; Download the app to pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;The WAC Smart Fan iOS or Android app can sync with your ceiling fan to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle is included (Part # RC20-WT); An optional Bluetooth hardwired wall control is sold separately (Part# WC20-WT); Wall and remote control use Bluetooth for improved range and can control an unlimited amount of fans within range;WAC Smart Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Order Accordingly: model # F-003L includes a replaceable LED luminaire powered by WAC Lighting with smooth and continuous brightness control; Model # F-001 does not include the LED luminaire;UL & cUL Wet Location Listed for indoor or outdoor applications; Energy Star Certified for energy efficiency; Can be installed on slope ceilings up to a 32 degree slope (SKU SC-FINISH Slope Ceiling Kit available for slopes 30-45 Degrees); Includes a 6in Downrod; Additional downrod lengths sold separately (SKU DR-FINISH);Bluetooth Remote Control, Android or iOS Device;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1% (Sold Separately) |
Material | Aluminum |
Finish | Brushed Aluminum |
Includes | Mounting Hardware |
RPM | 6 |
Item | Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control |
Description
Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-017)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black (HS-1500-PHX-WIFI)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- SOLER & PALAU Halogen Vent Light, Plastic and Metal (VLH-100)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control (F-003)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- WAC Blitzen 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-060)
- WAC Viper 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control (F-071L)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-001)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- Wac Ceiling Fans