Shop All Ceiling Fan Accessories
Wac
Ceiling Fan Downrod Coupler
Mfr # DC
Zoro # G305928228
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Length 1.25 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # DC
- Zoro # G305928228
- UPC # 790576799964
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Width | 0.98 in |
Length | 1.25 in |
Details
Material | Steel |
Finish | Matte Black |
Description
Ceiling Fan Downrod Coupler in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FB18X30_4)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Pad (61044)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Satin Brass (SC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- CASABLANCA Cap & Finial Pack, Antique Brass (99131)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- Wac Ceiling Fans & Accessories