Shop All Ceiling Fans
Wac
Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control
Mfr # F-060
Zoro # G405928838
Free Shipping & Returns
$239.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Voltage 120 V
- Standards ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- Material Aluminum
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wac
- MFR # F-060
- Zoro # G405928838
- UPC # 790576836843
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 54 in |
Length | 54 in |
Height | 12.3 in |
Details
Number of Blades | 3 |
Voltage | 120 V |
Standards | ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated |
Material | Aluminum |
Includes | Mounting Hardware |
Color | Matte White |
Finish | Matte White |
RPM | 6 |
Features | WAC Smart Fans can be controlled from the WAC Smart Fan app, enabling smart features and full control of your fan from an iOS or Android device; Download the app to pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;The WAC Smart Fan iOS or Android app can sync with your ceiling fan to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle included (Part # RC20-WT); Optional Bluetooth hardwired wall control sold separately (Part# WC20-WT); Controls are Bluetooth compatible for improved range and an unlimited amount of fans can be control with remote or wall control within range;WAC Smart Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Order Accordingly: model # F-060L includes a replaceable LED luminaire powered by WAC Lighting with smooth and continuous brightness control; Model # F-001 does not include the LED luminaire;UL & cUL Damp Location Listed for indoor or outdoor applications; Energy Star Certified for energy efficiency; Can be installed on slope ceilings up to a 32 degree slope (SKU SC-FINISH Slope Ceiling Kit available for slopes 30-45 Degrees); Includes a 6in Downrod; Additional downrod lengths sold separately (SKU DR-FINISH);Bluetooth Remote Control, Android or iOS Device;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1% (Sold Separately) |
Item | Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control |
Description
Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- IMPERIAL MFG Register Sidewall Wht 10X4In (RG0289)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-001)
- WAC Atlantis Indoor and Outdoor 3-Blade Pull Cha" Ceiling Fan 52" Brushed Nickel w/3000K LED Light Kit (F-072L)
- WAC Blitzen 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (F-060)
- WAC 3-Blade Smart Ceiling Fan 54" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-074L)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- Wac Ceiling Fans