Shop All Ceiling Fan Downrods
Wac
72in Ceiling Fan Extension Downrod
Mfr # DR72
Zoro # G005928191
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # DR72
- Zoro # G005928191
- UPC # 790576800530
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 72 in |
Details
Material | Steel |
Finish | Brushed Nickel |
Description
72in Ceiling Fan Extension Downrod in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ2)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- MAXIM 60" Down Rod, 89905, 7, 8, 15 (FRD60BK)
- MAXIM 48" Down Rod, 89905, 7, 8, 15 (FRD48BK)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- Wac Ceiling Fans & Accessories