Shop All Ceiling Fan Wall and Remote Controls
Wac
6-Speed Ceiling Fan Wireless Bluetooth Remote Control with Wall Cradle
Mfr # RCUV
Zoro # G905928055
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Finish White
- Length 0.44 in
- Material PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wac
- MFR # RCUV
- Zoro # G905928055
- UPC # 790576962504
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Width | 2.75 in |
Length | 0.44 in |
Details
Finish | White |
Material | PC |
Description
6-Speed Ceiling Fan Wireless Bluetooth Remote Control with Wall Cradle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Inductor 16" 4-Pole In-Line Booster Duct Fan (DB416E)
- ALL-FILTERS 14X25X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14251.6 12pk)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- CARRIER Low Pressure Control (HK02ZB041)
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- CRAFTMADE Ics Control System Flat Black (ICS-Wall)
- ILIVING Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller (ILG8SFSC)
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- HAMPTON BAY Universal 3-Speed Ceiling Fan Remote Control (37131)
- Wac Ceiling Fans & Accessories