Shop All Ceiling Fan Wall and Remote Controls
Wac
6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White
Mfr # RC20
Zoro # G205928045
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Width 2.75 in
- Length 0.44 in
- Material PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # RC20
- Zoro # G205928045
- UPC # 790576800684
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Width | 2.75 in |
Length | 0.44 in |
Details
Finish | White |
Material | PC |
Description
6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Roof Mount (4HX68)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 20 In. D (RH65BLP)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- DAYTON Remote Control, Plastic, Requires 36WC93 (36WC87)
- CRAFTMADE IDC2 6-Speed Wall Control Up-light Down-light and Reverse functions (IDC2-wall)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- LEADING EDGE Motor Speed Control, 120V, 8A (12008)
- MONTE CARLO Fan Control, Receiver with 3-Speed Dimming Transmitter, Enclosure for Remote or Plates for Wall (CK250)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- Wac Ceiling Fans & Accessories