Shop All Ceiling Fan Downrods
Wac
48in Ceiling Fan Extension Downrod
Mfr # DR48
Zoro # G705928019
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # DR48
- Zoro # G705928019
- UPC # 790576799933
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 48 in |
Details
Finish | Matte White |
Material | Steel |
Description
48in Ceiling Fan Extension Downrod in Matte White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HUMIDISTAT H600A1014 OE26506 (P93750)
- IO HVAC CONTROLS 6" Retro Boot Damper (RBD-06)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V (3UG83)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- WAC 12in Ceiling Fan Extension Downrod (DR12)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- WAC 72in Ceiling Fan Extension Downrod (DR72)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- Wac Ceiling Fans & Accessories