Shop All Ceiling Fan Downrods
Wac
36in Ceiling Fan Extension Downrod
Mfr # DR36
Zoro # G205928489
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # DR36
- Zoro # G205928489
- UPC # 790576859248
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Material | Steel |
Finish | Satin Brass |
Description
36in Ceiling Fan Extension Downrod in Satin Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16251.8 6PK)
- DAYTON Round OEM Blower, 3037 RPM, 1 Phase, Direct, Rolled Steel (1TDN8)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- RHEEM 70-23641-86 208/230V Induced (70-23641-8)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- WAC 12in Ceiling Fan Extension Downrod (DR12)
- WAC 72in Ceiling Fan Extension Downrod (DR72)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- Wac Ceiling Fan Downrods