Shop All Ceiling Fan Downrods
Wac
18in Ceiling Fan Extension Downrod
Mfr # DR18
Zoro # G705928309
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # DR18
- Zoro # G705928309
- UPC # 790576800011
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 18 in |
Details
Finish | Brushed Aluminum |
Material | Steel |
Description
18in Ceiling Fan Extension Downrod in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20221.11 6pk+)
- BROAN Blade 5/16 In Bore (99020166)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (16-C)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 3 ft. L (3FC3)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- Wac Ceiling Fan Downrods