Shop All Ceiling Fan Downrods
Wac
12in Ceiling Fan Extension Downrod
Mfr # DR12
Zoro # G705928408
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wac
- MFR # DR12
- Zoro # G705928408
- UPC # 790576799827
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
Material | Steel |
Finish | Matte Black |
Description
12in Ceiling Fan Extension Downrod in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spark Module (2201391)
- DAYTON Pedestal Base 34" (7DF09)
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- DELHI Collar Adaptor, 18 In (CA18)
- WAC 36in Ceiling Fan Extension Downrod (DR36)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- PROGRESS LIGHTING Fan Downrods, 3/4" x 12" (P2603-141)
- Wac Ceiling Fans & Accessories