Wabash Valley

WV GV9122P Green Valley PolyTuf Plastic Horizontal Slat Dining Height Outdoor Chair


product price: $489.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this Wabash Valley GV9122P Green Valley PolyTuf plastic horizontal slat dining height outdoor chair with powder-coated aluminum frame to pair with your stylish Green Valley table and complete your outdoor dining space. This chair is designed with both style and functionality in mind. It is built to endure long-term exposure to harsh outdoor conditions and provide reliable long-lasting use without loss of quality. The slats are made from PolyTuf a special plastic lumber consisting of recycled plastics that emulates the appearance of wood without the hassles of splitting warping and rotting. PolyTuf eliminates the possibility of corrosion and provides high resistance to weathering to retain its stylish finish and appearance through the entirety of its service lifetime.The frame of the chair is constructed from extruded aluminum tubing for superior durability. Coated with a zinc-rich electrostatically applied and cured epoxy powder finish with a polyester top coat the chair's resilient frame is highly resistant to corrosion erosion chalking and weathering. Both the PolyTuf slats and the frame are available in a variety of colors to complement style of your particular outdoor design. This chair has a weight capacity of up to 300 lb.Overall Dimensions:Overall Height: 33 1/8''Seat Depth: 21 3/8''Seat Height: 17 1/2''Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.