No Product Image Available

Wabash Valley

LR300P Wabash 32 Gallon Perforated Thermoplastic Coated Steel Mesh Outdoor Trash casa


product price: $962.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Even waste collection can be done in style with the help of this Wabash Valley LR300P Wabash 32 gallon perforated thermoplastic coated steel mesh outdoor trash receptacle. This receptacle is designed with both style and functionality in mind. It is built to endure long-term exposure to harsh outdoor conditions and provide reliable long-lasting use without loss of quality. Thanks to the rugged thermoplastic coat on the sides and a zinc-rich epoxy powder coat finish on the frame rings this resilient unit is highly resistant to corrosion erosion chalking and weathering to maintain its premium appearance for years to come.**Offering superior durability the majority of the unit is constructed from 3/4'' expanded steel mesh with 5/16'' diameter steel joining the mesh at the ends. The receptacle can also be used with a removable heavy-duty plastic liner sold separately for reduced maintenance. The receptacle is available in a variety of colors to complement the style of your particular application.**Overall Dimensions:*Diameter: 25 3/8''*Height: 33 1/8''*Capacity: 32 Gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.