Shop All Trash Cans
Wabash Valley
GV300G Green Valley 32 Gallon Poly-Tuf Round Portable Outdoor Trash Receptacle
Mfr # 947GV300G
Zoro # G011510977
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wabash Valley
- MFR # 947GV300G
- Zoro # G011510977
- Country of Origin United States
- Category Trash Cans
Description
Collect waste in style with this Wabash Valley GV300G Green Valley 32 gallon poly-tuf round portable outdoor trash receptacle. This receptacle is designed with both style and functionality in mind. It is built to endure long-term exposure to harsh outdoor conditions and provide reliable long-lasting use without loss of quality. Thanks to the durable Poly-Tuf construction this receptacle is highly resistant to chalking corrosion and weathering. Its planks are made of 100% recycled material and its steel frame ensures that the unit will not sag or warp over time.This receptacle can be used with a removable heavy-duty plastic liner sold separately for reduced maintenance. It is also portable allowing you to place it virtually anywhere and making trash removal a breeze. This attractive unit is designed to maintain its premium appearance for years to come and is perfect for outdoor green spaces and seating areas at hotels office buildings and schools.Overall Dimensions:Diameter: 25''Height: 32''Capacity: 32 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- LIBMAN 5.75 in. W 5 in. Plastic/Rubber Handle Tub & Tile Scrubber (1161)
- NAMCO MANUFACTURING Stainerator, Stain Remover, 18 oz. Aerosol, PK12 (4133)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- SAFCO 38 gal Square Trash Can, Black, Top Hole, HDPE (9790BL)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Yellow, 24 in Dia, Open Top, Plastic (FG264360YEL)
- BRADLEY 28 gal Trash Can, Stainless Steel (3251-000000)
- FORTE PRODUCTS Forte 39 Gallon Sidekick Multi-Use Windshield Service Center, Brown - (8001990)
- RUBBERMAID COMMERCIAL 45 gal Rectangular Prism Fire-Safe Container, Black, Side Door, Structural Foam (FG917188BLA)
- Wabash Valley Trash Cans