Shop All Books
Wabash Valley Farms
Wabash Valley Farms 43805 Less Salt Less Oil All-Inclusive Popping Kits - Pack of 5
Mfr # 43805
Zoro # G004088933
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wabash Valley Farms
- MFR # 43805
- Zoro # G004088933
- UPC # 19669009637
- Country of Origin Unknown
- Category Books
Description
Try out our new Real Theater Popcorn Less Salt/Less Oil Pouches. Tastes so good you'll think you're at the movies! Now you can use the secret ingredients movie theaters have known about for years to make perfect movie theater popcorn at home!
Everything you need is included (popcorn, seasoning, and oil). Just snip, pour, and pop. Made for stove-top popping in your pan or our Whirley Pop Popcorn Popper (not for microwave use).
Includes Gourmet Popcorn, our Secret Buttery Salt and our Special Popping Oil! You get 5 pouches of great movie theater popcorn. Twice as fast as microwave with a lot less fat. Perfect theater popcorn taste in every bite, now with Less Salt and Less Oil than our original Real Theater Popcorn Pouches.
Each pouch makes 6 quarts of Less Salt, Less Oil Popcorn.
Contains 5 Less Salt, Less Oil pouches.
Nutrition Facts:
Serving Size: 1 Oz. (30 g).
Servings Per Pack: 5.
Calories: 136.
Calories From Fat: 50.
Total Fat: 6 g (9% Daily Value).
Saturated Fat: 4.5 g (22% Daily Value).
Trans Fat: 0 g.
Cholesterol: 0 g.
Sodium: 130 mg (5% Daily Value).
Total Carbohydrate: 18 g (6% Daily Value).
Dietary Fiber: 3 g (13% Daily Value).
Sugars: 0 g.
Protein: 3 g.
Vitamin A: 16%.
Vitamin C: 0%.
Calcium: 0%.
Iron: 4%.
Ingredients: Popcorn, Coconut Oil, Salt, Beta Carotene (for color), Natural and Artificial Flavor, Contains Milk Product, Gluten Free.
Contains no Trans Fat or MSG.
Everything you need is included (popcorn, seasoning, and oil). Just snip, pour, and pop. Made for stove-top popping in your pan or our Whirley Pop Popcorn Popper (not for microwave use).
Includes Gourmet Popcorn, our Secret Buttery Salt and our Special Popping Oil! You get 5 pouches of great movie theater popcorn. Twice as fast as microwave with a lot less fat. Perfect theater popcorn taste in every bite, now with Less Salt and Less Oil than our original Real Theater Popcorn Pouches.
Each pouch makes 6 quarts of Less Salt, Less Oil Popcorn.
Nutrition Facts:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- EXCEL BLADES Razor Saw Set with K5 Handle & 2 Blades (55670IND)
- BSC PREFERRED 4 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1294)
- ZORO SELECT Corrugated Roll, 250ftx30in, 0.172in Thick (SF30)
- THE E-Z GRADER E-Z Grader, Original Green, PK3 (5703)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Ocean (9781846438677)
- CARSON DELLOSA Pocket Chart Bag, Border Storage, 5pkt (5652)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Handwriting Practice Book - Traditional Cursive (791)
- HARPERCOLLINS Caps for Sale Book (9780064431439)
- BSA The Picture of Dorian Gray - Audiobook CD (9781602838800)
- BSA King Lear - Audiobook CD (9781932219200)
- Wabash Valley Farms Books